REXNORD
REXNORD
MN92215
REXNORD REXNORD
Description
MN92215 TAKE-UP ROLLER BEARING ; 2-15/16" SHAFT DIA
Take Up Bearing Only; 2-15/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 2215U Insert Part; Cast Iron Housing Material
Part #
7569540
BDI #
18145081
Details
3811.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MN92215/p/18145081
Your Price
$ 3,811.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
13.608
EAN
0698210679897
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Insert Part Number
2215U
Housing Material
Cast Iron
Other Features
Single Set Collar
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10439806
Weight / LBS
29.8
Long Description
Take Up Bearing Only; 2-15/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 2215U Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh