REXNORD
REXNORD
MT125403Y
REXNORD REXNORD
Description
MT125403Y TAKE-UP ROLLER BEARING ; POR
Take Up Bearing Only; 4-3/16" Bore; 2-1/16" Slot Width; 9-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT12 Take Up Frame; 5403YU Insert Part; Cast Iron Housing Material
Part #
7569871
BDI #
18145465
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MT125403Y/p/18145465
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
42.676
EAN
0698210712266
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT12
Insert Part Number
5403YU
Housing Material
Cast Iron
Other Features
Double Row | Heavy Duty | Double Collar | Heavy Contact Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6871226
Weight / LBS
94
Long Description
Take Up Bearing Only; 4-3/16" Bore; 2-1/16" Slot Width; 9-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT12 Take Up Frame; 5403YU Insert Part; Cast Iron Housing Material
Bore
4.188 Inch | 106.375 Millimeter
Slot Width
2.063 Inch | 52.4 Millimeter
Slot to Slot Distance
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


