MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MTA20-24
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MTA20-24 TAKE-UP FRAME ; TOP ANGLE
Take Up Frame; Top Angle; MTA20 Frame Size; 24 Nominal Travel; 9.125" Overall Height; 3.5" Base Width; 39.5" Bolt Center-to-Center Length
Part #
MTA20-24
BDI #
17800388
Details
663.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MTA20-24/p/17800388
Your Price
$ 663.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
19.5
EAN
0697950630137
Product Group - BDI
M00134
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Take Up Frame
Product Specification
Top Angle; MTA20 Frame Size; 24 Nominal Travel; 9.125" Overall Height; 3.5" Base Width; 39.5" Bolt Center-to-Center Length
Long Description
Take Up Frame; Top Angle; MTA20 Frame Size; 24 Nominal Travel; 9.125" Overall Height; 3.5" Base Width; 39.5" Bolt Center-to-Center Length

