AMI BEARINGS
AMI BEARINGS
MUCNTPL203RFW
AMI BEARINGS AMI BEARINGS
Description
MUCNTPL203RFW TAKE-UP BALL BEARING ; 17MM ID NARROW SLOT
Take Up Bearing Only; 17MM Bore; 6.4MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; MUC203 Insert Part; Thermoplastic Housing Material
Part #
MUCNTPL203RFW
BDI #
105273
Details
281.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MUCNTPL203RFW/p/105273
Your Price
$ 281.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.363
EAN
0808250368501
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
MUC203
Housing Material
Thermoplastic
Other Features
Single Row | Wide Inner Race | Narrow Slot | Double Lip Contact Seal | White Housing
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.8
Long Description
Take Up Bearing Only; 17MM Bore; 6.4MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; MUC203 Insert Part; Thermoplastic Housing Material
Slot Width
0.252 Inch | 6.4 Millimeter
Bore
0.669 Inch | 17 Millimeter
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh