https://www.bdiexpress.com/medias/INDTIMTUXXXX-NAU-LK-BT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MDJ8aW1hZ2UvanBlZ3xhR0UwTDJneVlTOHhNREl5TkRFd09EQXhNVFUxTUM5SlRrUlVTVTFVVlZoWVdGaGZUa0ZWWDB4TFgwSlVYek13TUhnek1EQXVhbkJufDQxZWViMTRmYzA2MTQ5YmNlMWE0MDEzYTQ1NTVjYTU1YTlmNThlYWY1NWE5MDUxZjAwNGM1OWVhOGE1Y2RiNTk
https://www.bdiexpress.com/medias/INDTIMTUXXXX-NAU-LK-BT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MDJ8aW1hZ2UvanBlZ3xhR0UwTDJneVlTOHhNREl5TkRFd09EQXhNVFUxTUM5SlRrUlVTVTFVVlZoWVdGaGZUa0ZWWDB4TFgwSlVYek13TUhnek1EQXVhbkJufDQxZWViMTRmYzA2MTQ5YmNlMWE0MDEzYTQ1NTVjYTU1YTlmNThlYWY1NWE5MDUxZjAwNGM1OWVhOGE1Y2RiNTk
TIMKEN
TIMKEN
NAU4LKBT205-14
TIMKEN TIMKEN
Description
NAU4LKBT205-14 TAKE-UP BALL BEARING ; POLY-ROUND HU ASSY
Take Up Bearing Only; 7/8" Bore; 0.54" Slot Width; 3" Slot to Slot Distance; Sleeve Bearing; Unit Only; Double Lock Collar Sleeve Mount; NAU4LK205-14 Insert Part; Polymer Housing Material
Part #
NAU4LKBT205-14
BDI #
23242733
Details
454.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NAU4LKBT205-14/p/23242733
Your Price
$ 454.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.408
EAN
0883450644709
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Double Lock Collar Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
NAU4LK205-14
Housing Material
Polymer
Other Features
Hygienic Series | Poly-Round Bearing | Blue Housing Finish | No Lubrication Hole | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
0.9
Long Description
Take Up Bearing Only; 7/8" Bore; 0.54" Slot Width; 3" Slot to Slot Distance; Sleeve Bearing; Unit Only; Double Lock Collar Sleeve Mount; NAU4LK205-14 Insert Part; Polymer Housing Material
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Slot Width
0.54 Inch | 13.716 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

