

DODGE
DODGE
NSTU-C-207
DODGE DODGE
Description
NSTU-C-207 TAKEUP BALL BRG UNIT
Take Up Bearing Only; 2-7/16" Bore; 1/2" Slot Width; 5-1/8" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; DU-C-207 Insert Part; Cast Iron Housing Material
Part #
036120
BDI #
242912
Details
3479.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-C-207/p/242912
Your Price
$ 3,479.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
10.74
EAN
0782475018499
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
DU-C-207
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Narrow Slot | Non-Expansion | Multi Labyrinth Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
036120
Weight / LBS
27
Long Description
Take Up Bearing Only; 2-7/16" Bore; 1/2" Slot Width; 5-1/8" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; DU-C-207 Insert Part; Cast Iron Housing Material
Bore
2.438 Inch | 61.925 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Slot Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh