

DODGE
DODGE
NSTU-GT-30M
DODGE DODGE
Description
NSTU-GT-30M TAKEUP BALL BEARING UNIT
Take Up Bearing Only; 30MM Bore; 6.4MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; NS308 Take Up Frame; INS-GT-30M Insert Part; Cast Iron Housing Material
Part #
136240
BDI #
261797
Details
235.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-GT-30M/p/261797
Your Price
$ 235.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.14
EAN
0782475992058
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
NS308
Insert Part Number
INS-GT-30M
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | Thin Wall
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136240
Weight / LBS
2.646
Long Description
Take Up Bearing Only; 30MM Bore; 6.4MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; NS308 Take Up Frame; INS-GT-30M Insert Part; Cast Iron Housing Material
Slot to Slot Distance
3.504 Inch | 89 Millimeter
Slot Width
0.252 Inch | 6.4 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh