Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NSTU-GTM-200 https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUGT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0M3xpbWFnZS9qcGVnfGFHWXlMMmhtTkM4eE1EYzNNRE15TURjeE9Ua3dNaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZUbE5VVlVkVVh6TXdNSGd6TURBdWFuQm58NWUyZTA2OTQ4NDFkNDIzNmRlNjExZDczNzQ3MTA1ZDQ3NTYwMDA2YzUzOWUxZDM3Y2Y2MmZhZTdjZjM0MGU2ZA
261732 Take Up Unit Bearings 

DODGE DODGE

NSTU-GTM-200

Description

NSTU-GTM-200 TAKEUP BALL BEARING UNIT

Take Up Bearing Only; 2" Bore; 5/16" Slot Width; 4-7/16" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; NS407 Take Up Frame; INS-GTM-200 Insert Part; Cast Iron Housing Material

Part #

136167

BDI #
261732

Details

479.04 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 479.04 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.92
EAN
0782475989690
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
NS407
Insert Part Number
INS-GTM-200
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Narrow Slot | Thin Wall
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136167
Weight / LBS
6.8
Long Description
Take Up Bearing Only; 2" Bore; 5/16" Slot Width; 4-7/16" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; NS407 Take Up Frame; INS-GTM-200 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4.438 Inch | 112.725 Millimeter
Slot Width
0.313 Inch | 7.95 Millimeter
Bore
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh