https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUGT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0M3xpbWFnZS9qcGVnfGFHWXlMMmhtTkM4eE1EYzNNRE15TURjeE9Ua3dNaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZUbE5VVlVkVVh6TXdNSGd6TURBdWFuQm58NWUyZTA2OTQ4NDFkNDIzNmRlNjExZDczNzQ3MTA1ZDQ3NTYwMDA2YzUzOWUxZDM3Y2Y2MmZhZTdjZjM0MGU2ZA
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUGT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0M3xpbWFnZS9qcGVnfGFHWXlMMmhtTkM4eE1EYzNNRE15TURjeE9Ua3dNaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZUbE5VVlVkVVh6TXdNSGd6TURBdWFuQm58NWUyZTA2OTQ4NDFkNDIzNmRlNjExZDczNzQ3MTA1ZDQ3NTYwMDA2YzUzOWUxZDM3Y2Y2MmZhZTdjZjM0MGU2ZA
DODGE
DODGE
NSTU-GTM-204
DODGE DODGE
Description
NSTU-GTM-204 TAKEUP BALL BEARING UNIT
Take Up Bearing Only; 2-1/4" Bore; 5/16" Slot Width; 4-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; NS415 Take Up Frame; INS-GTM-204 Insert Part; Cast Iron Housing Material
Part #
136169
BDI #
261734
Details
522.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-GTM-204/p/261734
Your Price
$ 522.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.82
EAN
0782475989317
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
NS415
Insert Part Number
INS-GTM-204
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Narrow Slot | Thin Wall
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136169
Weight / LBS
8.7
Long Description
Take Up Bearing Only; 2-1/4" Bore; 5/16" Slot Width; 4-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; NS415 Take Up Frame; INS-GTM-204 Insert Part; Cast Iron Housing Material
Bore
2.25 Inch | 57.15 Millimeter
Slot to Slot Distance
4.938 Inch | 125.425 Millimeter
Slot Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

