https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTULT-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjl8aW1hZ2UvanBlZ3xhRFJtTDJnMVlTOHhNRFkwT1RFek16TTFNRGswTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZVeFVYME5KWHpNd01IZ3pNREF1YW5CbnxjZTM1YzE0NWFlN2FiYWRlOTRmYWYwYzRhNTkyZTBiZDdjODc0MjFjZGRmYTM3Y2Q5NTNhOWJmOTA2NGQ5NjFi
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTULT-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjl8aW1hZ2UvanBlZ3xhRFJtTDJnMVlTOHhNRFkwT1RFek16TTFNRGswTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZVeFVYME5KWHpNd01IZ3pNREF1YW5CbnxjZTM1YzE0NWFlN2FiYWRlOTRmYWYwYzRhNTkyZTBiZDdjODc0MjFjZGRmYTM3Y2Q5NTNhOWJmOTA2NGQ5NjFi
DODGE
DODGE
NSTU-LT7-115
DODGE DODGE
Description
NSTU-LT7-115 TAKEUP BALL BEARING UNIT
Take Up Bearing Only; 1-15/16" Bore; 0.312" Slot Width; 4" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS400 Take Up Frame; INS-LT7-115 Insert; Cast Iron Housing Material
Part #
033822
BDI #
242389
Details
944.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-LT7-115/p/242389
Your Price
$ 944.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.49
EAN
0782475017140
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Shaft Mount
Compatible Take Up Frame
NS400
Insert Part Number
INS-LT7-115
Housing Material
Cast Iron
Other Features
Single Row | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
033822
Weight / LBS
5.5
Long Description
Take Up Bearing Only; 1-15/16" Bore; 0.312" Slot Width; 4" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS400 Take Up Frame; INS-LT7-115 Insert; Cast Iron Housing Material
Slot Width
0.312 Inch | 7.924 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

