Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NSTU-LT7-20M https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTULT-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjl8aW1hZ2UvanBlZ3xhRFJtTDJnMVlTOHhNRFkwT1RFek16TTFNRGswTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZVeFVYME5KWHpNd01IZ3pNREF1YW5CbnxjZTM1YzE0NWFlN2FiYWRlOTRmYWYwYzRhNTkyZTBiZDdjODc0MjFjZGRmYTM3Y2Q5NTNhOWJmOTA2NGQ5NjFi
242504 Take Up Unit Bearings 

DODGE DODGE

NSTU-LT7-20M

Description

NSTU-LT7-20M TAKEUP BALL BEARING UNIT

Take Up Bearing Only; 20MM Bore; 6.4MM Slot Width; 66.675MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS210 Take Up Frame; INS-LT7-20M Insert; Cast Iron Housing Material

Part #

034293

BDI #
242504

Details

499.8 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 499.80 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.63
EAN
0782475838738
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Shaft Mount
Compatible Take Up Frame
NS210
Insert Part Number
INS-LT7-20M
Housing Material
Cast Iron
Other Features
Single Row | Narrow Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
034293
Weight / LBS
1.4
Long Description
Take Up Bearing Only; 20MM Bore; 6.4MM Slot Width; 66.675MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS210 Take Up Frame; INS-LT7-20M Insert; Cast Iron Housing Material
Slot Width
0.252 Inch | 6.4 Millimeter
Bore
0.787 Inch | 20 Millimeter
Slot to Slot Distance
2.625 Inch | 66.675 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh