

DODGE
DODGE
NSTU-SCEZ-200-SHSS
DODGE DODGE
Description
NSTU-SCEZ-200-SHSS TAKE-UP BALL BEARING
Take Up Bearing Only; 2" Bore; 21/64" Slot Width; 3.985" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS400 Take Up Frame; INS-SCEZ-200-SHSS Insert; Stainless Steel Housing Material
Part #
136994
BDI #
262280
Details
624.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-SCEZ-200-SHSS/p/262280
Your Price
$ 624.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.95
EAN
0782476479008
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS400
Insert Part Number
INS-SCEZ-200-SHSS
Housing Material
Stainless Steel
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | 4.015" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136994
Weight / LBS
4.3
Long Description
Take Up Bearing Only; 2" Bore; 21/64" Slot Width; 3.985" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS400 Take Up Frame; INS-SCEZ-200-SHSS Insert; Stainless Steel Housing Material
Slot to Slot Distance
3.985 Inch | 101.22 Millimeter
Slot Width
0.328 Inch | 8.33 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh