Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NSTU-SCFS-108-SHFS https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSCFS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMzJ8aW1hZ2UvanBlZ3xhRFl6TDJnMllpOHhNRFkwT1RFek1UYzNPREEzT0M5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTkRSbE5mVTFOZk16QXdlRE13TUM1cWNHY3w3YmIzMWU5Yzg2MGIwOTg1NmUxMTU2MGQ2YjI2MDViYWI0YWQ5YTIyODYwMmIwZjJjMzQ1NDQ4NmY5ZDE4OWU2
22800812 Take Up Unit Bearings 

DODGE DODGE

NSTU-SCFS-108-SHFS

Description

NSTU-SCFS-108-SHFS TAKE-UP BALL BEARING

Take Up Bearing Only; 1-1/2" Bore; 21/64" Slot Width; 3.985" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS400 Take Up Frame; INS-SCFS-108 Insert; Stainless Steel Housing Material

Part #

137571

BDI #
22800812

Details

558.62 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 558.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.36
EAN
0781568905784
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS400
Insert Part Number
INS-SCFS-108
Housing Material
Stainless Steel
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | 4.015" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137571
Weight / LBS
3
Long Description
Take Up Bearing Only; 1-1/2" Bore; 21/64" Slot Width; 3.985" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS400 Take Up Frame; INS-SCFS-108 Insert; Stainless Steel Housing Material
Slot to Slot Distance
3.985 Inch | 101.22 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Slot Width
0.328 Inch | 8.33 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh