https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU1M3xpbWFnZS9qcGVnfGFHSmxMMmcwTnk4eE1EYzJPRGd3TVRZNU16Y3lOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZUbE5VVlZORFh6TXdNSGd6TURBdWFuQm58ZDViNDliYjczOTE1OGYzNzU2YTAxZWQxM2M3ZTM5NTUyMWZjOGE1NWJlYTM3YTg4MmM0NGZkYzZiOTI4MDVjMQ
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU1M3xpbWFnZS9qcGVnfGFHSmxMMmcwTnk4eE1EYzJPRGd3TVRZNU16Y3lOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZUbE5VVlZORFh6TXdNSGd6TURBdWFuQm58ZDViNDliYjczOTE1OGYzNzU2YTAxZWQxM2M3ZTM5NTUyMWZjOGE1NWJlYTM3YTg4MmM0NGZkYzZiOTI4MDVjMQ
258842
Take Up Unit Bearings
DODGE
DODGE
NSTU-VSC-012
DODGE DODGE
Description
NSTU-VSC-012 TAKEUP BALL BRG UNIT ; NON RETURNABLE
Take Up Bearing Only; 3/4" Bore; 1/4" Slot Width; 2-5/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS210 Take Up Frame; INS-VSC-012 Insert Part; Cast Iron Housing Material
Part #
NSTU-VSC-012
BDI #
258842
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-VSC-012/p/258842
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.567
EAN
0782475739493
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS210
Insert Part Number
INS-VSC-012
Housing Material
Cast Iron
Other Features
Single Row | Intermediate Duty | Narrow Inner Race | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
125533
Weight / LBS
1.25
Long Description
Take Up Bearing Only; 3/4" Bore; 1/4" Slot Width; 2-5/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS210 Take Up Frame; INS-VSC-012 Insert Part; Cast Iron Housing Material
Bore
0.75 Inch | 19.05 Millimeter
Slot Width
0.25 Inch | 6.35 Millimeter
Slot to Slot Distance
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

