TIMKEN
TIMKEN
QAATP20A100SB
TIMKEN TIMKEN
Description
QAATP20A100SB TAKE-UP SPH RLR BRG ; 100MM BORE CONCENTRIC DBL HSG
Take Up Bearing Only; 100MM Bore; 35.1MM Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; QMTF Take Up Frame; 22220 Insert Part; Cast Steel Housing Material
Part #
QAATP20A100SB
BDI #
22829315
Details
5765.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QAATP20A100SB/p/22829315
Your Price
$ 5,765.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
26.558
EAN
0883450468367
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22220
Housing Material
Cast Steel
Other Features
Double Row | Double Collar | Non-Expansion | Curved Slot | Double Lip Contact Nitrile Rubber Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 100MM Bore; 35.1MM Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; QMTF Take Up Frame; 22220 Insert Part; Cast Steel Housing Material
Bore
3.937 Inch | 100 Millimeter
Slot Width
1.382 Inch | 35.1 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


