TIMKEN
								TIMKEN
							
						
					QATP11A055SEB
				 
				TIMKEN TIMKEN
Description
						
                            
								QATP11A055SEB TAKE-UP SPH RLR BRG ; 55MM CONCNTRC SGL COLCAST STL HSG
Take Up Bearing Only; 55MM Bore; 98.4MM Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; QMTF Take Up Frame; 22211 Insert Part; Cast Steel Housing Material
                         	Part #
	                    
	                      	QATP11A055SEB
							BDI #
						
	                      	22829951
							
						
Details
                    
                        1359.92
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QATP11A055SEB/p/22829951
						
		
		
		
				Your Price
				
						
							$ 1,359.92 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171533
					Weight / Kilogram
				8.334
					EAN
				0883450469340
					Product Group - BDI
				M06288
					Component Description
				
					Take Up Bearing Only
			Rolling Element
				
					Spherical Roller Bearing
			Housing Style
				
					Unit Only - Half Round Top Angle
			Mounting Method
				
					Concentric Collar
			Compatible Take Up Frame
				
					QMTF
			Insert Part Number
				
					22211
			Housing Material
				
					Cast Steel
			Other Features
				
					Double Row | Expansion | Curved Slot | Double Lip Contact Nitrile Rubber Seal
			Inch - Metric
				
					Metric
			Category - BDI
				
					Take Up Units
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Take Up
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Take Up Bearing Only; 55MM Bore; 98.4MM Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; QMTF Take Up Frame; 22211 Insert Part; Cast Steel Housing Material
			Bore
				
					2.165 Inch | 55 Millimeter
			Slot to Slot Distance
				
					0 Inch | 0 Millimeter
			Slot Width
				
					3.874 Inch | 98.4 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh 

 
						 


