

EDT CORP
EDT CORP
QF5AL9-2-3/4
EDT CORP EDT CORP
Description
QF5AL9-2-3/4 TAKE-UP BEARING ; NARROW SLOT
Take Up Bearing Only; 2-3/4" Bore; 3/8" Slot Width; 5.88" Slot to Slot Distance; Sleeve Bearing; Unit Only; Set Screw Sleeve Mount; QFIUL9-2-3/4 Insert Part; Machined Stainless Steel Housing Material
Part #
QF5AL9-2-3/4
BDI #
20873447
Details
7286.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QF5AL9-2-3-4/p/20873447
Your Price
$ 7,286.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.483
EAN
0883450887298
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Set Screw Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
QFIUL9-2-3/4
Housing Material
Machined Stainless Steel
Other Features
All-Round Supreme Bearing | Black Bearing Finish | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
12.6
Long Description
Take Up Bearing Only; 2-3/4" Bore; 3/8" Slot Width; 5.88" Slot to Slot Distance; Sleeve Bearing; Unit Only; Set Screw Sleeve Mount; QFIUL9-2-3/4 Insert Part; Machined Stainless Steel Housing Material
Bore
2.75 Inch | 69.85 Millimeter
Slot Width
0.375 Inch | 9.525 Millimeter
Slot to Slot Distance
5.88 Inch | 149.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh