 https://www.bdiexpress.com/medias/INDTIMTUXXXX-QM-TP-S-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1MzZ8aW1hZ2UvanBlZ3xhRFl3TDJnNVpTOHhNREl5TkRFeE1ETTNNRGcwTmk5SlRrUlVTVTFVVlZoWVdGaGZVVTFmVkZCZlUxOUZRMTh6TURCNE16QXdMbXB3Wnd8ZjdhZjlmNjJjNmU5YWRkNjgwYzMxOWZjOWZhMDJhNjI1YzYyMzA0YTJhOWY0NmU3MTg0YWNhNzZmYWU1NjZmMw
                https://www.bdiexpress.com/medias/INDTIMTUXXXX-QM-TP-S-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1MzZ8aW1hZ2UvanBlZ3xhRFl3TDJnNVpTOHhNREl5TkRFeE1ETTNNRGcwTmk5SlRrUlVTVTFVVlZoWVdGaGZVVTFmVkZCZlUxOUZRMTh6TURCNE16QXdMbXB3Wnd8ZjdhZjlmNjJjNmU5YWRkNjgwYzMxOWZjOWZhMDJhNjI1YzYyMzA0YTJhOWY0NmU3MTg0YWNhNzZmYWU1NjZmMw
                 https://www.bdiexpress.com/medias/INDTIMTUXXXX-QM-TP-S-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1MzZ8aW1hZ2UvanBlZ3xhRFl3TDJnNVpTOHhNREl5TkRFeE1ETTNNRGcwTmk5SlRrUlVTVTFVVlZoWVdGaGZVVTFmVkZCZlUxOUZRMTh6TURCNE16QXdMbXB3Wnd8ZjdhZjlmNjJjNmU5YWRkNjgwYzMxOWZjOWZhMDJhNjI1YzYyMzA0YTJhOWY0NmU3MTg0YWNhNzZmYWU1NjZmMw
                https://www.bdiexpress.com/medias/INDTIMTUXXXX-QM-TP-S-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1MzZ8aW1hZ2UvanBlZ3xhRFl3TDJnNVpTOHhNREl5TkRFeE1ETTNNRGcwTmk5SlRrUlVTVTFVVlZoWVdGaGZVVTFmVkZCZlUxOUZRMTh6TURCNE16QXdMbXB3Wnd8ZjdhZjlmNjJjNmU5YWRkNjgwYzMxOWZjOWZhMDJhNjI1YzYyMzA0YTJhOWY0NmU3MTg0YWNhNzZmYWU1NjZmMw
                
					
						
									TIMKEN
								TIMKEN
							
						
					QMTP15J212SEC
				 
				TIMKEN TIMKEN
Description
						
                            
								QMTP15J212SEC TAKE-UP BEARING
Take Up Bearing Only; 2-3/4" Bore; 1.12" Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Eccentric Collar Mount; QMTF Take Up Frame; 22215 Insert Part; Cast Steel Housing Material
                         	Part #
	                    
	                      	QMTP15J212SEC
							BDI #
						
	                      	757931
							
						
Details
                    
                        2128.66
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QMTP15J212SEC/p/757931
						
		
		
		
				Your Price
				
						
							$ 2,128.66 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171533
					Weight / Kilogram
				13.608
					EAN
				0883450100571
					Product Group - BDI
				M06288
					Component Description
				
					Take Up Bearing Only
			Rolling Element
				
					Spherical Roller Bearing
			Housing Style
				
					Unit Only - Half Round Top Angle
			Mounting Method
				
					Eccentric Collar
			Compatible Take Up Frame
				
					QMTF
			Insert Part Number
				
					22215
			Housing Material
				
					Cast Steel
			Other Features
				
					Double Row | Expansion | Curved Slot | Double Lip Contact Viton Seal
			Inch - Metric
				
					Inch
			Category - BDI
				
					Take Up Units
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Take Up
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Take Up Bearing Only; 2-3/4" Bore; 1.12" Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Eccentric Collar Mount; QMTF Take Up Frame; 22215 Insert Part; Cast Steel Housing Material
			Slot Width
				
					1.12 Inch | 28.448 Millimeter
			Slot to Slot Distance
				
					0 Inch | 0 Millimeter
			Bore
				
					2.75 Inch | 69.85 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter