Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QMTU10J050ST https://www.bdiexpress.com/medias/INDQMITUXXXX-UO-QM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1NXxpbWFnZS9qcGVnfGFEQTNMMmd3Tnk4eE1EYzJPVEF3TlRNME5qZzBOaTlKVGtSUlRVbFVWVmhZV0ZoZlZVOWZVVTFmTXpBd2VETXdNQzVxY0djfDA4MjM5NTM1ZGJiNDM3NjhlNWMzZTkzM2UwMDgzZGVkNDQ4OGE2MTYxYTMyNjFjM2VjMjZjYzE3ZGI0NDU4ODc
758008 Take Up Unit Bearings 

TIMKEN TIMKEN

QMTU10J050ST

Description

QMTU10J050ST TAKE-UP SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK

Take Up Bearing Only; 50MM Bore; 17.46MM Slot Width; 101.6MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; QMTF Take Up Frame; 22210 Insert Part; Cast Steel Housing Material

Part #

QMTU10J050ST

BDI #
758008

Details

822.87 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 822.87 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.81
EAN
0883450102056
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22210
Housing Material
Cast Steel
Other Features
Double Row | Non-Expansion | Teflon Labyrinth Seal | Steel Cage
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
17
Long Description
Take Up Bearing Only; 50MM Bore; 17.46MM Slot Width; 101.6MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; QMTF Take Up Frame; 22210 Insert Part; Cast Steel Housing Material
Bore
1.969 Inch | 50 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.687 Inch | 17.46 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh