Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QMTU13J065ST https://www.bdiexpress.com/medias/INDQMITUXXXX-UO-QM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1NXxpbWFnZS9qcGVnfGFEQTNMMmd3Tnk4eE1EYzJPVEF3TlRNME5qZzBOaTlKVGtSUlRVbFVWVmhZV0ZoZlZVOWZVVTFmTXpBd2VETXdNQzVxY0djfDA4MjM5NTM1ZGJiNDM3NjhlNWMzZTkzM2UwMDgzZGVkNDQ4OGE2MTYxYTMyNjFjM2VjMjZjYzE3ZGI0NDU4ODc
758452 Take Up Unit Bearings 

TIMKEN TIMKEN

QMTU13J065ST

Description

QMTU13J065ST TAKE-UP SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK

Take Up Bearing Only; 65MM Bore; 27MM Slot Width; 130.175MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; QMTF Take Up Frame; 22213 Insert Part; Cast Steel Housing Material

Part #

QMTU13J065ST

BDI #
758452

Details

1052.44 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,052.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
10.896
EAN
0883450102551
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22213
Housing Material
Cast Steel
Other Features
Double Row | Non-Expansion | Teflon Labyrinth Seal | Steel Cage
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
27
Long Description
Take Up Bearing Only; 65MM Bore; 27MM Slot Width; 130.175MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; QMTF Take Up Frame; 22213 Insert Part; Cast Steel Housing Material
Slot Width
1.063 Inch | 27 Millimeter
Bore
2.559 Inch | 65 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh