TIMKEN
TIMKEN
QMTU18J080SM
TIMKEN TIMKEN
Description
QMTU18J080SM TAKE-UP SPH RLR BRG ; 80MM
Take Up Bearing Only; 80MM Bore; 46.02MM Slot Width; 173.02MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; QMTF Take Up Frame; 22218 Insert Part; Cast Steel Housing Material
Part #
QMTU18J080SM
BDI #
762570
Details
2330.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QMTU18J080SM/p/762570
Your Price
$ 2,330.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
17.647
EAN
0883450169349
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22218
Housing Material
Cast Steel
Other Features
Double Row | Non-Expansion | Triple Lip Contact Nitrile Rubber Seal | Steel Cage
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
44
Long Description
Take Up Bearing Only; 80MM Bore; 46.02MM Slot Width; 173.02MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; QMTF Take Up Frame; 22218 Insert Part; Cast Steel Housing Material
Slot to Slot Distance
6.812 Inch | 173.02 Millimeter
Bore
3.15 Inch | 80 Millimeter
Slot Width
1.812 Inch | 46.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh