TIMKEN
								TIMKEN
							
						
					QMTU20J100SET
				 
				TIMKEN TIMKEN
Description
						
                            
								QMTU20J100SET TAKE-UP SPH RLR BRG ; 100MM
Take Up Bearing Only; 100MM Bore; 52.37MM Slot Width; 219.08MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; QMTF Take Up Frame; 22220 Insert Part; Cast Steel Housing Material
                         	Part #
	                    
	                      	QMTU20J100SET
							BDI #
						
	                      	790068
							
						
Details
                    
                        3885.76
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QMTU20J100SET/p/790068
						
		
		
		
				Your Price
				
						
							$ 3,885.76 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171533
					Weight / Kilogram
				21.792
					EAN
				0883450104036
					Product Group - BDI
				M06288
					Component Description
				
					Take Up Bearing Only
			Rolling Element
				
					Spherical Roller Bearing
			Housing Style
				
					Unit Only
			Mounting Method
				
					Eccentric Collar
			Compatible Take Up Frame
				
					QMTF
			Insert Part Number
				
					22220
			Housing Material
				
					Cast Steel
			Other Features
				
					Double Row | Expansion | Teflon Labyrinth Seal | Steel Cage
			Inch - Metric
				
					Metric
			Category - BDI
				
					Take Up Units
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Take Up
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					58
			Long Description
				
					Take Up Bearing Only; 100MM Bore; 52.37MM Slot Width; 219.08MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; QMTF Take Up Frame; 22220 Insert Part; Cast Steel Housing Material
			Bore
				
					3.937 Inch | 100 Millimeter
			Slot Width
				
					2.062 Inch | 52.37 Millimeter
			Slot to Slot Distance
				
					8.625 Inch | 219.08 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh 

 
						 


