TIMKEN
TIMKEN
QVTU19V085ST
TIMKEN TIMKEN
Description
QVTU19V085ST TAKE-UP BEARING ; V-LOCK SINGLE-NUT SOLID-BLOCK
Take Up Bearing Only; 85MM Bore; 46.02MM Slot Width; 173.02MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; V Lock Mount; QMTF Take Up Frame; 22219 Insert Part; Cast Steel Housing Material
Part #
QVTU19V085ST
BDI #
777347
Details
2606.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QVTU19V085ST/p/777347
Your Price
$ 2,606.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
17.024
EAN
0883450360050
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
V Lock
Compatible Take Up Frame
QMTF
Insert Part Number
22219
Housing Material
Cast Steel
Other Features
Double Row | Single Nut | Non-Expansion | Teflon Labyrinth Seal | Steel Cage
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
44
Long Description
Take Up Bearing Only; 85MM Bore; 46.02MM Slot Width; 173.02MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; V Lock Mount; QMTF Take Up Frame; 22219 Insert Part; Cast Steel Housing Material
Slot Width
1.812 Inch | 46.02 Millimeter
Slot to Slot Distance
6.812 Inch | 173.02 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


