TIMKEN
TIMKEN
QVVTU16V211SC
TIMKEN TIMKEN
Description
QVVTU16V211SC TAKE-UP BEARING ; 211IN
Take Up Bearing Only; 2-11/16" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; V Lock Mount; QMTF Take Up Frame; 22216 Insert Part; Cast Steel Housing Material
Part #
QVVTU16V211SC
BDI #
778901
Details
1851.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QVVTU16V211SC/p/778901
Your Price
$ 1,851.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
13.62
EAN
0883450376693
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
V Lock
Compatible Take Up Frame
QMTF
Insert Part Number
22216
Housing Material
Cast Steel
Other Features
Double Row | Double Nut | Non-Expansion | Double Lip Contact Viton Seal | Steel Cage
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
35
Long Description
Take Up Bearing Only; 2-11/16" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; V Lock Mount; QMTF Take Up Frame; 22216 Insert Part; Cast Steel Housing Material
Slot Width
1.813 Inch | 46.05 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Slot to Slot Distance
5.938 Inch | 150.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh