Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVVTU19V090SEN https://www.bdiexpress.com/medias/INDQMITUXXXX-UO-QV-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE0NHxpbWFnZS9qcGVnfGFETmxMMmd6Tmk4eE1EYzJOemcxTWpFd09UZzFOQzlKVGtSUlRVbFVWVmhZV0ZoZlZVOWZVVlpmTXpBd2VETXdNQzVxY0djfGY1MzdiNDhjNDBiOTJlN2VhYjQ3NmNjZTQ4MjhlYzBmNWQ0MDE5NjViOGNiMzhlZWYzNzAxYWU4OGE3YzViNWQ
778903 Take Up Unit Bearings 

TIMKEN TIMKEN

QVVTU19V090SEN

Description

QVVTU19V090SEN TAKE-UP BEARING ; 90MM

Take Up Bearing Only; 90MM Bore; 46.02MM Slot Width; 173.02MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; V Lock Mount; QMTF Take Up Frame; 22219 Insert Part; Cast Steel Housing Material

Part #

QVVTU19V090SEN

BDI #
778903

Details

2557.68 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,557.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
17.16
EAN
0883450377454
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
V Lock
Compatible Take Up Frame
QMTF
Insert Part Number
22219
Housing Material
Cast Steel
Other Features
Double Row | Double Nut | Expansion | Triple Lip Contact Viton Seal | Steel Cage
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
44
Long Description
Take Up Bearing Only; 90MM Bore; 46.02MM Slot Width; 173.02MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; V Lock Mount; QMTF Take Up Frame; 22219 Insert Part; Cast Steel Housing Material
Bore
3.543 Inch | 90 Millimeter
Slot Width
1.812 Inch | 46.02 Millimeter
Slot to Slot Distance
6.812 Inch | 173.02 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh