INA
INA
RTUE35-XL
INA INA
Description
RTUE35-XL X-LIFE TAKE-UP HOUSING UNIT ; NON-RETURNABLE
Take Up Bearing Only; 35MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GE35KRRB Insert Part; Cast Iron Housing Material
Part #
RTUE35-XL
BDI #
18316163
Details
280.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/RTUE35-XL/p/18316163
Your Price
$ 280.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.77
EAN
4012802793765
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
GE35KRRB
Housing Material
Cast Iron
Other Features
Single Row | Double Land Riding Rubber Contact Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
3.969
Long Description
Take Up Bearing Only; 35MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GE35KRRB Insert Part; Cast Iron Housing Material
Bore
1.378 Inch | 35 Millimeter
Slot to Slot Distance
3.504 Inch | 89 Millimeter
Slot Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


