INA
INA
RTUE70-XL
INA INA
Description
RTUE70-XL TENDEUR DE BANDEUNITE
Take Up Bearing Only; 70MM Bore; 25MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GE70KRRB Insert Part; Cast Iron Housing Material
Part #
RTUE70-XL
BDI #
1177357
Details
1041.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/RTUE70-XL/p/1177357
Your Price
$ 1,041.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.79
EAN
4012802795189
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
GE70KRRB
Housing Material
Cast Iron
Other Features
Single Row | Double Land Riding Rubber Contact Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
15.876
Long Description
Take Up Bearing Only; 70MM Bore; 25MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GE70KRRB Insert Part; Cast Iron Housing Material
Bore
2.756 Inch | 70 Millimeter
Slot to Slot Distance
5.945 Inch | 151 Millimeter
Slot Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


