INA
INA
RTUE80-XL
INA INA
Description
RTUE80-XL X-LIFE TAKE-UP HOUSING UNIT ; NON-RETURNABLE
Take Up Bearing Only; 80MM Bore; 28MM Slot Width; 165MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GE80KRRB Insert Part; Cast Iron Housing Material
Part #
RTUE80-XL
BDI #
1177359
Details
1262.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/RTUE80-XL/p/1177359
Your Price
$ 1,262.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.7
EAN
4012802793567
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
GE80KRRB
Housing Material
Cast Iron
Other Features
Single Row | Double Land Riding Rubber Contact Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
18.522
Long Description
Take Up Bearing Only; 80MM Bore; 28MM Slot Width; 165MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GE80KRRB Insert Part; Cast Iron Housing Material
Bore
3.15 Inch | 80 Millimeter
Slot Width
1.102 Inch | 28 Millimeter
Slot to Slot Distance
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


