https://www.bdiexpress.com/medias/INDINATUXXXX-UO-RTUEY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0MnxpbWFnZS9qcGVnfGFESXpMMmc1WkM4eE1EYzJPVFk0TXpVeE16TTNOQzlKVGtSSlRrRlVWVmhZV0ZoZlZVOWZVbFJWUlZsZk16QXdlRE13TUM1cWNHY3w2Y2VhNzllNjNkZTdmMmNkNmI5MTQ3MTNlM2M1ZWY4ZDM5OTkwMjEyNGFmMmJmYzZiMzAyOTE2OTY1MzAzMDJm
https://www.bdiexpress.com/medias/INDINATUXXXX-UO-RTUEY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0MnxpbWFnZS9qcGVnfGFESXpMMmc1WkM4eE1EYzJPVFk0TXpVeE16TTNOQzlKVGtSSlRrRlVWVmhZV0ZoZlZVOWZVbFJWUlZsZk16QXdlRE13TUM1cWNHY3w2Y2VhNzllNjNkZTdmMmNkNmI5MTQ3MTNlM2M1ZWY4ZDM5OTkwMjEyNGFmMmJmYzZiMzAyOTE2OTY1MzAzMDJm
INA
INA
RTUEY70
INA INA
Description
INA RTUEY70
Take Up Bearing Only; 70MM Bore; 25MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; GYE70KRRB Insert Part; Cast Iron Housing Material
Part #
RTUEY70
BDI #
1177363
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/RTUEY70/p/1177363
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
8.466
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
GYE70KRRB
Housing Material
Cast Iron
Other Features
Single Row | Double Land Riding Rubber Contact Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
14.77
Long Description
Take Up Bearing Only; 70MM Bore; 25MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; GYE70KRRB Insert Part; Cast Iron Housing Material
Slot Width
0.984 Inch | 25 Millimeter
Bore
2.756 Inch | 70 Millimeter
Slot to Slot Distance
5.945 Inch | 151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

