https://www.bdiexpress.com/medias/INDRHPTUXXXX-ST-SETSCR-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDB8aW1hZ2UvanBlZ3xhRGRtTDJneE55ODVPREV5TkRRM05qSTFNalEyTDBsT1JGSklVRlJWV0ZoWVdGOVRWRjlUUlZSVFExSmZRMU5mTXpBd2VETXdNQzVxY0djfGNiYjZlZjQzNmI0OTYyMWZhNzI5NGExMTllNTE3MTFkMzRiYzYzNzFjNzFhNGVhNWIzMGFkYjQ5YTBjMzJlNmU
                
                https://www.bdiexpress.com/medias/INDRHPTUXXXX-ST-SETSCR-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDB8aW1hZ2UvanBlZ3xhRGRtTDJneE55ODVPREV5TkRRM05qSTFNalEyTDBsT1JGSklVRlJWV0ZoWVdGOVRWRjlUUlZSVFExSmZRMU5mTXpBd2VETXdNQzVxY0djfGNiYjZlZjQzNmI0OTYyMWZhNzI5NGExMTllNTE3MTFkMzRiYzYzNzFjNzFhNGVhNWIzMGFkYjQ5YTBjMzJlNmU
                
					
						
									RHP BEARING
								RHP BEARING
							
						
					ST1.15/16
				 
				RHP BEARING RHP BEARING
Description
						
                            
								ST1.15/16 TAKE-UP MOUNTED UNIT
Take Up Bearing Only; 1-15/16" Bore; 0.689" Slot Width; 3.976" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 1050 1-15/16 Insert Part; Cast Iron Housing Material
                         	Part #
	                    
	                      	ST1.15/16
							BDI #
						
	                      	1194605
							
						
Details
                    
                        250.29
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ST1-15-16/p/1194605
						
		
		
		
				Your Price
				
						
							$ 250.29 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171533
					Weight / Kilogram
				2.8
					EAN
				0747023033683
					Product Group - BDI
				M06110
					Component Description
				
					Take Up Bearing Only
			Rolling Element
				
					Ball Bearing
			Housing Style
				
					Unit Only
			Mounting Method
				
					Set Screw
			Compatible Take Up Frame
				
					Not Specified
			Insert Part Number
				
					1050 1-15/16
			Housing Material
				
					Cast Iron
			Other Features
				
					Single Row | Contact Seal
			Inch - Metric
				
					Inch
			Category - BDI
				
					Take Up Units
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Take Up
			Manufacturer URL
				
					https://www.nsk.com
			Weight / LBS
				
					6.2
			Long Description
				
					Take Up Bearing Only; 1-15/16" Bore; 0.689" Slot Width; 3.976" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 1050 1-15/16 Insert Part; Cast Iron Housing Material
			Bore
				
					1.938 Inch | 49.225 Millimeter
			Slot Width
				
					0.689 Inch | 17.5 Millimeter
			Slot to Slot Distance
				
					3.976 Inch | 101 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
