

SEALMASTER
SEALMASTER
STH-32T-18
SEALMASTER SEALMASTER
Description
STH-32T-18 TAKE-UP BALL BEARING ; NON-RETURNABLE
Take Up Unit with Frame; 2" Bore; Ball Bearing; Center Pull Horizontal; Concentric Collar Mount; STH Take Up Frame; 18 Adjustment Travel Length; 2-2T Insert Part; Cast Iron Housing Material
Part #
713884
BDI #
355520
Details
8578.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/STH-32T-18/p/355520
Your Price
$ 8,578.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
24.539
EAN
0662461070932
Product Group - BDI
M06110
Component Description
Take Up Unit with Frame
Rolling Element
Ball Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Concentric Collar
Compatible Take Up Frame
STH
Adjustment Travel Length
18
Insert Part Number
2-2T
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Skwezloc | Side Mounting Steel Frame | Solid Housing | Felt Labyrinth Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
713884
Weight / LBS
54.05
Long Description
Take Up Unit with Frame; 2" Bore; Ball Bearing; Center Pull Horizontal; Concentric Collar Mount; STH Take Up Frame; 18 Adjustment Travel Length; 2-2T Insert Part; Cast Iron Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Slot Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh