SEALMASTER
SEALMASTER
STMH-19T
SEALMASTER SEALMASTER
Description
STMH-19T TAKE-UP BALL BEARING ; NON-RETURNABLE
Take Up Unit with Frame; 1-3/16" Bore; 17/32" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Center Pull Horizontal; Concentric Collar Mount; ST Take Up Frame; MH1-19T Insert Part; Cast Iron Housing Material
Part #
716607
BDI #
333858
Details
260.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/STMH-19T/p/333858
Your Price
$ 260.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.424
EAN
0662461340844
Product Group - BDI
M06110
Component Description
Take Up Unit with Frame
Rolling Element
Ball Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Concentric Collar
Compatible Take Up Frame
ST
Insert Part Number
MH1-19T
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Slot | Contact Seal and Flinger
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
716607
Weight / LBS
3.14
Long Description
Take Up Unit with Frame; 1-3/16" Bore; 17/32" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Center Pull Horizontal; Concentric Collar Mount; ST Take Up Frame; MH1-19T Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



