https://www.bdiexpress.com/medias/INDTIMTBXXXX-T-BL-THRM-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NzV8aW1hZ2UvanBlZ3xhRFkwTDJoak9DOHhNRGd3T0Rrek9ERXpOVFU0TWk5SlRrUlVTVTFVUWxoWVdGaGZWRjlDVEY5VVNGSk5YMEpUVEY5U1RGVkNYek13TUhnek1EQXVhbkJufDUxYzcxOTRhZWNjZDZkNWM2Y2I3YWVlNzkyMzI4YWUwZmExMGIwMDE3N2ViMDJlYWM5NzZhMmIxMjQyYjVhNjg
https://www.bdiexpress.com/medias/INDTIMTBXXXX-T-BL-THRM-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NzV8aW1hZ2UvanBlZ3xhRFkwTDJoak9DOHhNRGd3T0Rrek9ERXpOVFU0TWk5SlRrUlVTVTFVUWxoWVdGaGZWRjlDVEY5VVNGSk5YMEpUVEY5U1RGVkNYek13TUhnek1EQXVhbkJufDUxYzcxOTRhZWNjZDZkNWM2Y2I3YWVlNzkyMzI4YWUwZmExMGIwMDE3N2ViMDJlYWM5NzZhMmIxMjQyYjVhNjg
TIMKEN
TIMKEN
SUCBT206-IP69K/F
TIMKEN TIMKEN
Description
SUCBT206-IP69K/F TAKE UP UNIT BEARING ; W/FOOD GRADE GREASE
Take Up Bearing Only; 30MM Bore; 13.716MM Slot Width; 88.9MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC206-IP69K/F Insert Part; Polymer Housing Material
Part #
SUCBT206-IP69K/F
BDI #
27640823
Details
486.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCBT206-IP69K-F/p/27640823
Your Price
$ 486.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.1
EAN
0085706136789
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC206-IP69K/F
Housing Material
Polymer
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
2.425
Long Description
Take Up Bearing Only; 30MM Bore; 13.716MM Slot Width; 88.9MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC206-IP69K/F Insert Part; Polymer Housing Material
Slot Width
0.54 Inch | 13.716 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

