

TIMKEN
TIMKEN
SUCST207/FVSL613
TIMKEN TIMKEN
Description
SUCST207/FVSL613 TAKE-UP BRG UNIT ; NON-RETURNABLE U SERIES SS HSG
Take Up Bearing Only; 35MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC207/FVSL613 Insert Part; Stainless Steel Housing Material
Part #
SUCST207/FVSL613
BDI #
23242057
Details
957.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCST207-FVSL613/p/23242057
Your Price
$ 957.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.5
EAN
0013992246981
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC207/FVSL613
Housing Material
Stainless Steel
Other Features
Standard Duty | Food Grade Solid Lube | Wide Inner Ring
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
3.3
Long Description
Take Up Bearing Only; 35MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC207/FVSL613 Insert Part; Stainless Steel Housing Material
Slot to Slot Distance
3.504 Inch | 89 Millimeter
Bore
1.378 Inch | 35 Millimeter
Slot Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh