https://www.bdiexpress.com/medias/INDNTNTUBXXX-SUCT-SS-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0Mjd8aW1hZ2UvanBlZ3xhRFJtTDJneE5TOHhNRFF5TVRVMU1UUTVOekkwTmk5SlRrUk9WRTVVVlVKWVdGaGZVMVZEVkY5VFUxOURRMTh6TURCNE16QXdMbXB3Wnd8MjY1NzIxNDA5MGM5OTA2YWViNjljMjFmZDM3MjA2NjAyY2EzZTk1Njg0ZGFlNjc0Zjg5ZTljZDg1YzI1Mjg0YQ
https://www.bdiexpress.com/medias/INDNTNTUBXXX-SUCT-SS-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0Mjd8aW1hZ2UvanBlZ3xhRFJtTDJneE5TOHhNRFF5TVRVMU1UUTVOekkwTmk5SlRrUk9WRTVVVlVKWVdGaGZVMVZEVkY5VFUxOURRMTh6TURCNE16QXdMbXB3Wnd8MjY1NzIxNDA5MGM5OTA2YWViNjljMjFmZDM3MjA2NjAyY2EzZTk1Njg0ZGFlNjc0Zjg5ZTljZDg1YzI1Mjg0YQ
NTN
NTN
SUCT201CC
NTN NTN
Description
SUCT201CC TAKE-UP BALL BEARING
Take Up Bearing Only; 12MM Bore; 21MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC201 Insert Part; Stainless Steel Housing Material
Part #
SUCT201CC
BDI #
20861849
Details
339.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCT201CC/p/20861849
Your Price
$ 339.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
3413529552078
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC201
Housing Material
Stainless Steel
Other Features
Single Row | Light Duty | Wide Inner Race | Relubricatable | 1 Open And 1 Closed End Cover | Steel Plate Cover
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.96432
Long Description
Take Up Bearing Only; 12MM Bore; 21MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC201 Insert Part; Stainless Steel Housing Material
Slot Width
0.827 Inch | 21 Millimeter
Bore
0.472 Inch | 12 Millimeter
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

