NTN
NTN
SUCT204-12
NTN NTN
Description
SUCT204-12 TAKE-UP BALL BEARING ; 3/4"ID SET SCREW
Take Up Bearing Only; 3/4" Bore; 15/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC204-12 Insert Part; Stainless Steel Housing Material
Part #
SUCT204-12
BDI #
1230924
Details
302.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCT204-12/p/1230924
Your Price
$ 302.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.7
EAN
3413529502288
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC204-12
Housing Material
Stainless Steel
Other Features
Single Row | Light Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.542
Long Description
Take Up Bearing Only; 3/4" Bore; 15/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC204-12 Insert Part; Stainless Steel Housing Material
Slot Width
0.469 Inch | 11.913 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


