NTN
NTN
SUCT205-16FG1
NTN NTN
Description
SUCT205-16FG1 TAKE-UP BALL BRG UNIT
Take Up Bearing Only; 1" Bore; 0.945" Slot Width; 2.992" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC205-16 Insert; Stainless Steel Housing
Part #
SUCT205-16FG1
BDI #
25196213
Details
432.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCT205-16FG1/p/25196213
Your Price
$ 432.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.01
EAN
4547359994773
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC205-16
Housing Material
Stainless Steel
Other Features
Single Row | Spherical | Normal Duty | Wide Inner Race | Relubricatable
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.87393
Long Description
Take Up Bearing Only; 1" Bore; 0.945" Slot Width; 2.992" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC205-16 Insert; Stainless Steel Housing
Bore
1 Inch | 25.4 Millimeter
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Slot Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


