https://www.bdiexpress.com/medias/INDNTNTUBXXX-SUCT-SS-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0Mjd8aW1hZ2UvanBlZ3xhRFJtTDJneE5TOHhNRFF5TVRVMU1UUTVOekkwTmk5SlRrUk9WRTVVVlVKWVdGaGZVMVZEVkY5VFUxOURRMTh6TURCNE16QXdMbXB3Wnd8MjY1NzIxNDA5MGM5OTA2YWViNjljMjFmZDM3MjA2NjAyY2EzZTk1Njg0ZGFlNjc0Zjg5ZTljZDg1YzI1Mjg0YQ
https://www.bdiexpress.com/medias/INDNTNTUBXXX-SUCT-SS-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0Mjd8aW1hZ2UvanBlZ3xhRFJtTDJneE5TOHhNRFF5TVRVMU1UUTVOekkwTmk5SlRrUk9WRTVVVlVKWVdGaGZVMVZEVkY5VFUxOURRMTh6TURCNE16QXdMbXB3Wnd8MjY1NzIxNDA5MGM5OTA2YWViNjljMjFmZDM3MjA2NjAyY2EzZTk1Njg0ZGFlNjc0Zjg5ZTljZDg1YzI1Mjg0YQ
NTN
NTN
SUCT205CC
NTN NTN
Description
SUCT205CC TAKE-UP BALL BEARING
Take Up Bearing Only; 25MM Bore; 24MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC205 Insert; Stainless Steel Housing
Part #
SUCT205CC
BDI #
20861879
Details
404.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCT205CC/p/20861879
Your Price
$ 404.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
3413529552115
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC205
Housing Material
Stainless Steel
Other Features
Single Row | Spherical | Normal Duty | Wide Inner Race | Relubricatable | 1 Open And 1 Closed End Cover | Steel Plate Cover
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.98636
Long Description
Take Up Bearing Only; 25MM Bore; 24MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC205 Insert; Stainless Steel Housing
Slot Width
0.945 Inch | 24 Millimeter
Bore
0.984 Inch | 25 Millimeter
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

