https://www.bdiexpress.com/medias/INDNTNTUBXXX-SUCT-SS-CO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDZ8aW1hZ2UvanBlZ3xhREV4TDJnd1lTOHhNRFF5TVRVMU1URXdOREF6TUM5SlRrUk9WRTVVVlVKWVdGaGZVMVZEVkY5VFUxOURUMTh6TURCNE16QXdMbXB3Wnd8MTBkNmFiNmU2NTc3YzQ4OTY5OWRlZjk4OTU1NDE3NWM3MDk3MjE4ZGQxYTgzOWZiMGQ3ZjA2YTE3MTkxZWNiYg
https://www.bdiexpress.com/medias/INDNTNTUBXXX-SUCT-SS-CO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDZ8aW1hZ2UvanBlZ3xhREV4TDJnd1lTOHhNRFF5TVRVMU1URXdOREF6TUM5SlRrUk9WRTVVVlVKWVdGaGZVMVZEVkY5VFUxOURUMTh6TURCNE16QXdMbXB3Wnd8MTBkNmFiNmU2NTc3YzQ4OTY5OWRlZjk4OTU1NDE3NWM3MDk3MjE4ZGQxYTgzOWZiMGQ3ZjA2YTE3MTkxZWNiYg
NTN
NTN
SUCT207-20C0FG1
NTN NTN
Description
SUCT207-20C0FG1 TAKE-UP BEARING ; FOOD GRADE SOLID LUBE
Take Up Bearing Only; 1-1/4" Bore; 0.472" Slot Width; 3.504" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC207-20 Insert; Stainless Steel Housing
Part #
SUCT207-20C0FG1
BDI #
25196255
Details
695.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCT207-20C0FG1/p/25196255
Your Price
$ 695.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.01
EAN
4547359904758
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC207-20
Housing Material
Stainless Steel
Other Features
Single Row | Spherical | Normal Duty | Wide Inner Race | Relubricatable | Open End | Steel Plate Cover | Food Grade Grease
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.95509
Long Description
Take Up Bearing Only; 1-1/4" Bore; 0.472" Slot Width; 3.504" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC207-20 Insert; Stainless Steel Housing
Bore
1.25 Inch | 31.75 Millimeter
Slot Width
0.472 Inch | 12 Millimeter
Slot to Slot Distance
3.504 Inch | 89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

