https://www.bdiexpress.com/medias/INDNTNTUXXXX-UO-SUCT-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2M3xpbWFnZS9qcGVnfGFHSXhMMmcyTkM4eE1EYzJPVEEwTmpFM05UYzNOQzlKVGtST1ZFNVVWVmhZV0ZoZlZVOWZVMVZEVkY5RFRGTkVYek13TUhnek1EQXVhbkJufDNiOTNjZWQ3MTlhMjRmNzUzMGMzNGQzZDJkNjg3ODRkMTQwMmNmZTkwZDhlMDJhODIzOWNiNjBjYzM1YWMyYWY
https://www.bdiexpress.com/medias/INDNTNTUXXXX-UO-SUCT-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2M3xpbWFnZS9qcGVnfGFHSXhMMmcyTkM4eE1EYzJPVEEwTmpFM05UYzNOQzlKVGtST1ZFNVVWVmhZV0ZoZlZVOWZVMVZEVkY5RFRGTkVYek13TUhnek1EQXVhbkJufDNiOTNjZWQ3MTlhMjRmNzUzMGMzNGQzZDJkNjg3ODRkMTQwMmNmZTkwZDhlMDJhODIzOWNiNjBjYzM1YWMyYWY
NTN
NTN
SUCT207-23CCFG1
NTN NTN
Description
SUCT207-23CCFG1 TAKE-UP BEARING ; 1-7/16"ID FOOD GRADE SOLID LUBE
Take Up Bearing Only; 1-7/16" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC207-23 Insert Part; Stainless Steel Housing Material
Part #
SUCT207-23CCFG1
BDI #
21537856
Details
695.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCT207-23CCFG1/p/21537856
Your Price
$ 695.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0
EAN
4547359899030
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC207-23
Housing Material
Stainless Steel
Other Features
Single Row | Light Duty | Wide Inner Race | Closed End | Steel Plate Cover | Food Grade Grease
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Long Description
Take Up Bearing Only; 1-7/16" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC207-23 Insert Part; Stainless Steel Housing Material
Slot Width
0.469 Inch | 11.913 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

