https://www.bdiexpress.com/medias/INDNTNTUXXXX-UO-SUCT-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEzMXxpbWFnZS9qcGVnfGFHUmlMMmcwT1M4eE1EYzJPRFl6TWprek9EVXlOaTlKVGtST1ZFNVVWVmhZV0ZoZlZVOWZVMVZEVkY5UFVFVk9Yek13TUhnek1EQXVhbkJufDhmMDNjYzAzYjVjZTMyN2YxODVkYzEzOTYzYWY0M2JlODU0Y2E3NjM3NGJmODEzMGYwMGI2YjFiN2ExNGRhYWI
https://www.bdiexpress.com/medias/INDNTNTUXXXX-UO-SUCT-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEzMXxpbWFnZS9qcGVnfGFHUmlMMmcwT1M4eE1EYzJPRFl6TWprek9EVXlOaTlKVGtST1ZFNVVWVmhZV0ZoZlZVOWZVMVZEVkY5UFVFVk9Yek13TUhnek1EQXVhbkJufDhmMDNjYzAzYjVjZTMyN2YxODVkYzEzOTYzYWY0M2JlODU0Y2E3NjM3NGJmODEzMGYwMGI2YjFiN2ExNGRhYWI
NTN
NTN
SUCT210-31C0FG1
NTN NTN
Description
SUCT210-31C0FG1 TAKE-UP BEARING ; 1-15/16"ID FOOD GRADE SOLID LUBE
Take Up Bearing Only; 1-15/16" Bore; 5/8" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC210-31 Insert Part; Stainless Steel Housing Material
Part #
SUCT210-31C0FG1
BDI #
21537857
Details
1189.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCT210-31C0FG1/p/21537857
Your Price
$ 1,189.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0
EAN
4547359905618
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC210-31
Housing Material
Stainless Steel
Other Features
Single Row | Light Duty | Wide Inner Race | Open End | Steel Plate Cover | Food Grade Grease
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Long Description
Take Up Bearing Only; 1-15/16" Bore; 5/8" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC210-31 Insert Part; Stainless Steel Housing Material
Bore
1.938 Inch | 49.225 Millimeter
Slot Width
0.625 Inch | 15.875 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

