NTN
NTN
SUCT210
NTN NTN
Description
SUCT210 TAKE-UP BALL BEARING ; 50MM ID SET SCREW
Take Up Bearing Only; 50MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC210 Insert Part; Stainless Steel Housing Material
Part #
SUCT210
BDI #
1230951
Details
918.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCT210/p/1230951
Your Price
$ 918.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.49
EAN
3413529502271
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC210
Housing Material
Stainless Steel
Other Features
Single Row | Light Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.5
Long Description
Take Up Bearing Only; 50MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC210 Insert Part; Stainless Steel Housing Material
Bore
1.969 Inch | 50 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Slot Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


