LINKBELT
LINKBELT
T3U216E3
LINKBELT LINKBELT
Description
T3U216E3 TAKEUP BALL BRG ; POR MTO 1" SHFT DIA STDDTY CI CENTR PULL
Take Up Bearing Only; 1" Bore; 9/32" Slot Width; 2-3/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UG216E3L Insert Part; Cast Iron Housing Material
Part #
T3U216E3
BDI #
24111756
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/T3U216E3/p/24111756
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.698
EAN
0662327430696
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UG216E3L
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Triple Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.54
Long Description
Take Up Bearing Only; 1" Bore; 9/32" Slot Width; 2-3/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UG216E3L Insert Part; Cast Iron Housing Material
Bore
1 Inch | 25.4 Millimeter
Slot to Slot Distance
2.375 Inch | 60.32 Millimeter
Slot Width
0.281 Inch | 7.14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



