LINKBELT
LINKBELT
T3U216H
LINKBELT LINKBELT
Description
T3U216H TAKE-UP BALL BEARING ; 1" BORE 9/32" SLOT WID 2-3/8" SLOT-SLOT
Take Up Bearing Only; 1" Bore; 9/32" Slot Width; 2-3/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UG216HL Insert Part; Cast Iron Housing Material
Part #
2021980
BDI #
576782
Details
575.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/T3U216H/p/576782
Your Price
$ 575.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.757
EAN
0662327148164
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UG216HL
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Standard Slot | Floating Labyrinth
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
T3U216H
Manufacturer Internal Number
5814816
Weight / LBS
1.67
Long Description
Take Up Bearing Only; 1" Bore; 9/32" Slot Width; 2-3/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UG216HL Insert Part; Cast Iron Housing Material
Slot Width
0.281 Inch | 7.14 Millimeter
Slot to Slot Distance
2.375 Inch | 60.32 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


