LINKBELT
LINKBELT
T3U219H
LINKBELT LINKBELT
Description
T3U219H TAKE-UP BALL BEARING ; 1-3/16" SHAFT DIA
Take Up Bearing Only; 1-3/16" Bore; 13/32" Slot Width; 2-7/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UG219HL Insert Part; Cast Iron Housing Material
Part #
10406729
BDI #
578034
Details
1056.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/T3U219H/p/578034
Your Price
$ 1,056.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.133
EAN
0662327148218
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UG219HL
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Standard Slot | Floating Labyrinth
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.5
Long Description
Take Up Bearing Only; 1-3/16" Bore; 13/32" Slot Width; 2-7/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UG219HL Insert Part; Cast Iron Housing Material
Bore
1.188 Inch | 30.175 Millimeter
Slot to Slot Distance
2.875 Inch | 73.025 Millimeter
Slot Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


