LINKBELT
LINKBELT
T3U220N
LINKBELT LINKBELT
Description
T3U220N TAKE-UP BALL BEARING ; 1-1/4" SHAFT DIA
Take Up Bearing Only; 1-1/4" Bore; 13/32" Slot Width; 3-3/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UG220NL Insert Part; Cast Iron Housing Material
Part #
2005915
BDI #
577681
Details
585.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/T3U220N/p/577681
Your Price
$ 585.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.563
EAN
0662327148249
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UG220NL
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Standard Slot | Single Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
T3U220N
Manufacturer Internal Number
5814824
Weight / LBS
4.2
Long Description
Take Up Bearing Only; 1-1/4" Bore; 13/32" Slot Width; 3-3/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UG220NL Insert Part; Cast Iron Housing Material
Slot to Slot Distance
3.375 Inch | 85.725 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Slot Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



