LINKBELT
LINKBELT
T3U231N
LINKBELT LINKBELT
Description
T3U231N TAKE-UP BALL BEARING ; 1-15/16" BORE 13/32" SLOT WID
Take Up Bearing Only; 1-15/16" Bore; 13/32" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UG231NL Insert Part; Cast Iron Housing Material
Part #
2005930
BDI #
577453
Details
938.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/T3U231N/p/577453
Your Price
$ 938.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.333
EAN
0662327148386
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UG231NL
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Standard Slot | Single Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
T3U231N
Manufacturer Internal Number
5814838
Weight / LBS
5.912
Long Description
Take Up Bearing Only; 1-15/16" Bore; 13/32" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UG231NL Insert Part; Cast Iron Housing Material
Bore
1.938 Inch | 49.225 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


