LINKBELT
LINKBELT
T3Y216N
LINKBELT LINKBELT
Description
T3Y216N TAKE-UP BALL BEARING ; POR 1" SHAFT DIA
Take Up Bearing Only; 1" Bore; 9/32" Slot Width; 2-3/8" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; YG216NL Insert Part; Cast Iron Housing Material
Part #
2022000
BDI #
576876
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/T3Y216N/p/576876
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.908
EAN
0662327148508
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
YG216NL
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Standard Slot | Single Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
T3Y216N
Manufacturer Internal Number
5814850
Weight / LBS
2
Long Description
Take Up Bearing Only; 1" Bore; 9/32" Slot Width; 2-3/8" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; YG216NL Insert Part; Cast Iron Housing Material
Slot Width
0.281 Inch | 7.14 Millimeter
Slot to Slot Distance
2.375 Inch | 60.32 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


