https://www.bdiexpress.com/medias/INDL-BTUXXXX-UO-TB224-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDExNXxpbWFnZS9qcGVnfGFEVXdMMmhpTkM4eE1EYzJPVE0xT0RBeU9EZ3pNQzlKVGtSTUxVSlVWVmhZV0ZoZlZVOWZWRUl5TWpSZlEweFRSRjh6TURCNE16QXdMbXB3Wnd8MzFiZDVlMjNlZGNiNjk5NmZlZTliZTk0Njg2M2FjMDZhMDMyMzk2MTI0NTBlNTA5ZGY4YTc1MmViMTdkMWNiOA
https://www.bdiexpress.com/medias/INDL-BTUXXXX-UO-TB224-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDExNXxpbWFnZS9qcGVnfGFEVXdMMmhpTkM4eE1EYzJPVE0xT0RBeU9EZ3pNQzlKVGtSTUxVSlVWVmhZV0ZoZlZVOWZWRUl5TWpSZlEweFRSRjh6TURCNE16QXdMbXB3Wnd8MzFiZDVlMjNlZGNiNjk5NmZlZTliZTk0Njg2M2FjMDZhMDMyMzk2MTI0NTBlNTA5ZGY4YTc1MmViMTdkMWNiOA
LINKBELT
LINKBELT
TB22439E7E7CSS
LINKBELT LINKBELT
Description
TB22439E7E7CSS TAKE-UP ROLLER BEARING ; 2-7/16" SHAFT DIA
Take Up Bearing Only; 2-7/16" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22439E7L Insert Part; Cast Iron Housing Material
Part #
10434072
BDI #
574945
Details
3244.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TB22439E7E7CSS/p/574945
Your Price
$ 3,244.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
9.06
EAN
0793699460667
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
B22439E7L
Housing Material
Cast Iron
Other Features
Double Row | Extended Inner Race | Triple Lip Contact Seal | Closed End | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
0146066
Weight / LBS
19.5
Long Description
Take Up Bearing Only; 2-7/16" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22439E7L Insert Part; Cast Iron Housing Material
Bore
2.438 Inch | 61.925 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

