DODGE
DODGE
TP-E-304R
DODGE DODGE
Description
TP-E-304R TAKE-UP ROLLER BEARING ; TYPE E-XTRA
Take Up Bearing Only; 3-1/4" Bore; Tapered Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; TP50 Take Up Frame; Cast Iron Housing Material
Part #
023162
BDI #
240763
Details
2316.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TP-E-304R/p/240763
Your Price
$ 2,316.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
19.48
EAN
0782475699711
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
TP50
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Non-Expansion | Land Riding Rubbing Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
023162
Weight / LBS
43
Long Description
Take Up Bearing Only; 3-1/4" Bore; Tapered Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; TP50 Take Up Frame; Cast Iron Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Slot Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


